Skip to content Skip to navigation menu
Climax-Logo-articlelogo.png
Landing Page Hero_Climax Agriculture_700x400.png

Agriculture Applications: Keyless Rigid Moment Couplings Ensure Connection in Agriculture Conveying Equipment


Climax C600-Series Keyless Rigid Moment Couplings provide a superior solution for hydraulic motors and gearboxes over traditional misalignment couplings in agriculture applications.

When it’s time to harvest mature crop growth, combine harvesters are the most commonly used harvesting equipment by farmers. With an expected annual growth rate of 8.2% through 2030, combine harvesters are equipped with multiple conveyor belts that facilitate the reaping, threshing, and winnowing required during the harvesting process. Traditional methods for mounting hydraulic motors and gearboxes in conveyor applications often incorporate misalignment couplings that require frequent servicing. This potential failure can lead to downtime, negatively impacting production and profitability.

Climax Series C600 Keyless Rigid Moment Couplings contain no wear parts that require service, providing a superior solution for hydraulic motors and gearboxes compared to traditional misalignment couplings. Shaft mounting the drive eliminates common issues that lead to premature bearing and motor failures in harvesting combines. These keyless rigid couplings provide high torque and bending capacities necessary for conveying equipment. As a result, agricultural machinery operates efficiently and ensures less downtime.

Climax C600s have an infinite service life and can be installed and removed using simple hand tools, making them ideal for field serviceability.

Climax offers a robust inventory of both straight and step-bore components ideal for agricultural applications. Their in-house team of engineers can design a customized solution for any production process. Contact Applied® today to discover how Climax can provide you with a tailored Engineered Shaft Locking Solution™.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.