Skip to content Skip to navigation menu
Climax-Logo-articlelogo.png
02_Climax Maximize Productivity Campaign_700x400.png

Maximize Productivity: Discover How Keyless Locking Devices Can Improve Your Sawmill Performance


Climax Keyless Locking Devices (KLDs) withstand the constant pounding associated with timber processing applications, making them an ideal replacement for expensive and time-consuming traditional interference fit connections. By eliminating the risk of keyed connection failures, KLDs ensure optimal equipment performance, leading to reduced waste, increased productivity, and superior product quality.

Sawmill Systems and Planer/Feed Tables commonly incorporate traditional keyed connections when attaching feed rollers in sawmill equipment. Using a keyed connection adds weight and cost not only to the shaft but to every component on the shaft. Over time, keyways cause fretting corrosion, allowing for backlash, and do not transmit bending moments or axial loads.

Climax Keyless Locking Devices can be used in place of a keyed connection, especially when subjected to extreme environments where constant load reverses are common. KLDs use multiple screws with opposing tapers, creating a 360° contact mechanical interference fit. Where pin retention is used in sawmill equipment, using a Series-C133 or Series-C405 locking assembly eliminates the need for welding components onto other structures. Maintenance is easy as KLDs are field serviceable and can be removed and reinstalled using simple hand tools.

Climax offers industrial markets an unparalleled combination of product quality, extensive inventory, design and application acumen, and flexible manufacturing with attractive lead times. Applied® carries an extensive inventory of shaft collars, rigid couplings, and keyless locking devices, with the capability to engineer custom designs to fit any application challenge.

For more information on how Climax provides quality engineered shaft locking solutions, contact your local Applied® associate today.

Best Industries & Common Applications:
Rotating Applications


• Keys, keyways, and set screws cause shaft damage and fretting corrosion

• Splines, prone to fretting and require expensive machining

• Shrink or press fits are difficult to install and remove

• QD / Taperlock bushings do not transmit reversing and bending moments and use keyways where wallowing occurs causing fretting and backlash

• Hex nut keyless bushings are not self-locking and dynamic loading can loosen the connection

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.