Skip to content Skip to navigation menu
Climax-Logo-articlelogo.png
Landing Page Hero_Climax Car_700x400.png

Car Wash Applications: Superior Connection for Vertical Scrubbers Found in Automated Car Wash Systems


Climax Keyless Rigid Moment Couplings provide a superior connection solution for vertical scrubbers, eliminating problems associated with traditional keyed methods.

Cloth-friction wash systems, popular in automated car wash facilities, incorporate the use of soft cloths or brushes. As the vehicle moves through the car wash tunnel, these soft cloths or brushes move around the exterior surface of the vehicle, eliminating unwanted dirt and debris.

This cloth-friction wash system incorporates design features where large vertical mechanisms called scrubbers have multiple cloth strips attached to them. These scrubbers rotate at a very high speed, spinning the cloth strips as they encounter the sides and top of the vehicle while it moves past the scrubbers. The cloths are soft, but since they spin at a high rate of speed, they have a whipping effect on the vehicle as it passes through the wash system.

Traditional methods used to mount these large vertical scrubbers to the shaft often incorporate either a flexible coupling or require a keyed connection. Although flexible couplings can be useful on misaligned shafts, they require replacement of wear components and tend to have higher associated costs. Relying on keyed connections for this application can lead to backlash, wallowing, and fretting corrosion. Utilizing either of these methods can result in reports of damage to vehicles due to the complete failure of the vertical brush connection point. These failures can cause extensive downtime.

Using a Climax Keyless Rigid Moment Coupling provides a 360° contact mechanical interference fit, eliminating backlash associated with keyed connections. By removing the shaft keyway and associated notch factor, these keyless couplings allow for a shaft that is 30% stronger. The use of a keyless locking device (KLD) ensures no axial movement occurs during installation, eliminates problems associated with shock loading, and resists corrosion due to high contact pressure. When maintenance is required, Climax KLDs are field serviceable and can be removed and reinstalled using simple hand tools, improving the profitability of the car wash.

Climax carries an extensive inventory of shaft collars, rigid couplings, and keyless locking devices. Their engineers can engineer custom designs, including stainless steel, and offer various plating options for corrosive environments. Contact Applied® to discover how Climax can provide you a tailored Engineered Shaft Locking Solution™.

Features & Benefits:


• Cost effective shaft-to-shaft keyless connection

• High torque and bending moment capacity

• Preferred solution for torque arm mounted hydraulic drives

• Available with stepped bore upon request


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.