Climax's Superior Solutions for Shaft Connections in Large Bore Applications
Traditional large cast iron couplings, used to connect shafts in large bore applications found in lumber, steel, rail, recycling, and paper industries, are manufactured from iron and are extremely heavy.
Large cast iron couplings have a bulky design that requires extra room in order to accommodate the oversized outside diameter of the unit. The sheer size of these antiquated couplings puts unnecessary stress on the shaft and poses a risk of damaging the shaft and associated components. When it's necessary to attain torque for these applications, cast iron couplings encompass the use of a keyway, leading to issues such as wallowing, backlash, fretting corrosion, and fatigue failure commonly associated with keyways.
Climax provides two solutions for large bore applications:
H2CC-Series Two-Piece Clamping Couplings, are available with an internal diameter up to 4-15/16”. This all-steel rigid two-piece clamping design is not only a lighter-weight product with a tighter envelope for clearance issues, but also provides a higher torque capacity over die cast couplings. The clamping design of this steel coupling transmits torque by using keyways. H2CCs are about half the weight of their die cast counterparts and can be installed without major disassembly.
Series-C600 Keyless Rigid Couplings, are an innovative product that substantially reduces the weight of the coupling and eliminates the risks associated with keyed connections. Incorporating a Climax C600 series in the application design saves maintenance costs and decreases downtime. A C600 keyless rigid coupling is easy to install using simple hand tools and can be mounted on a round shaft without a keyway. Lighter than both traditional die cast couplings and H2CC series rigid couplings, the C600 Keyless Rigid Coupling has a torque capacity 2-3x higher and is self-releasing.
Climax offers an extensive inventory of rigid couplings and keyless rigid couplings, with the capability to engineer custom designs to fit any application challenge.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.