Skip to content Skip to navigation menu

CONTINENTAL AIR SPRINGS CAN GIVE YOUR BEARINGS A BOOST


Continental Air Springs, when used with an air actuator, can offer added value as compared with standard steel spring bearings or hydraulic cylinders. These common parts can cause disruptive vibrations, which are reduced when Continental’s Air Springs are used, even under the toughest conditions.

Continental Air Springs can be used to replace metal springs on vibrating screens, belt scrapers, and other mobile equipment to increase life and reliability, while lowering maintenance costs.

Continental Air Springs:

• Extends Equipment’s Life: Extends the overall life of equipment through superior vibration control & isolation capabilities

• Noise Reduction: Reduce structurally transmitted noise and no spring chatter commonly associated with conventional coil springs

• Precise Heights Control: Internal air pressure provides constant and precise height control; this feature eliminates the fatigue and permanent set found commonly when using a coil or other forms of isolators

• Highest Degree of Isolation: Achieve natural frequencies as lower as 60 cycles per minute or 1 Hertz; can add auxiliary reservoir for even lower system frequencies

• No Significant Frequency Change Regardless of Load Changes: Big advantage if a machine is unevenly loaded

• No air line / tank necessary for applications under constant load and small differences in height are permissible

WHY CONTINENTAL AIR SPRINGS?

These Air Spring Systems offer solutions for lubrication-oriented mounting of machines. From technical design to the harmonization of individual system components, these air springs enable very low natural frequencies, from 0.5 to 3.5 Hz (based on type).

AVAILABLE SIZE OPTIONS

Continental Air Spring Varieties:


Requirements for Calcuations:

  • Load or total
    weight – F (lbs.)
  • Exciting frequency – f (Hz)
  • Rate of revolutions – U or rpm (1/min)
  • Desired degree of isolation – η (%)
  • Number of air actuators (n)
  • Operating height – Hmin (in.)
  • Permissible installation diameter – D (in.)
  • Air pressure – pop (psi)
  • Inlet port size (G or NPT)
  • Chemical compatibility (MSDS)

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.