Skip to content Skip to navigation menu
04_Banner_Industry Web_1284x175_Longer FADE.png

Continental Banded V-Belts - Aggregate


Banded V-Belts are recommended in applications where belt vibration or whip causes slippage or rolling of multiple strands of single v-belts. Such situations are not uncommon on drives with a combination of long belt spans and / or pulsating loads such as those found on crushers and shaker screens. Banded v-belts from Continental can eliminate such problems.

 

Conti Torque Team Plus® Construction:


• Known for strength, durability and performance

• Tension members are Aramid cable cords – twisted from Aramid fiber (five times stronger by weight than steel), then are treated for improved adhesion, improved flex life and increased resistance to shrinkage

• Torque Team Plus belts exhibit only one-half of the initial elongation of other belts and maintain greater dimensional stability over the life of the belt

• They stand up to higher horsepower, high-tension drive requirements, and abusive installations better than standard joined belts, multiple V-belt teams or chain and sprocket drives

• The cushion material is made of a highly engineered compound that resists harsh operating environments and compression fatigue. The wrapped construction is rubber compound-impregnated to protect the carcass for abrasion, heat, ozone, and oil. Together, these components offer a strong, flexible and efficient belt with extended service life.

Conti HY-T Wedge Torque-Team® Construction:


• HY-T Wedge Torque Team® belts are designed and built to deliver superior performance. HY-T Wedge Torque Team® belts are built with Vytacord. It provides the high-strength, high-horsepower rating capacity needed to effectively transmit drive power

• HY-T Wedge Torque Team® belts are available in a raw edge construction with cogs for increased flexibility and heat dissipation, or wrapped construction for drives where pulsation, shock loads, higher tensions, and longer center distances are involved

• HY-T Wedge Torque Team® cogged belts have heavy duty belt construction. The cogs also provide a larger surface area to dissipate heat and prolong belt life.


Continental Banded V-Belts

Search Available Size Options

Power Transmission Products

Double Your Money Warranty
from Continental

Download Pdf

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.