Continental Suction Hose - Aggregate
Suction & Discharge
Water suction and discharge hose is engineered to handle both positive and negative pressure. That means durability, abrasion resistance, weathering and premium construction is a must for your operation. Continental makes a range of S & D hose for every application.
SPIRAFLEX® 1600 - Buy Now
It’s one tough customer for suction and discharge service in construction and septic tank cleaning operations. This PVC hose features a high-density rigid helix, yet it’s also very flexible. This hose is also right at home in general industrial and agricultural applications where mild chemical resistance is required.
TUBE: Olive-green Pliovic® flexible PVC
REINFORCEMENT: High-density rigid helix
TEMPERATURE RANGE: 0˚F to 158˚F (-9˚C to 70˚C)
VELOCITY™ WT - Buy Now
Need to move water fast and efficiently? Velocity™ is the answer. This tough clear flexible PVC hose lets you see water in motion, even in the most demanding applications. Whether you need full-suction or transfer this premium heavy-duty hose is up to the job. It also provides greater durability thanks to its rigid PVC helix and synthetic braiding.
TUBE: Flexible PVC, rigid PVC helix, synthetic braiding, smooth bore, corrugated OD
TEMPERATURE RANGE: -13˚F to 140˚F (-25˚C to 60˚C)
FLEXWING® WATER S & D - Buy Now
Rated for full vacuum, this economical general purpose hose is perfect for light or medium water suction and discharge operations. It can be used in a range of industrial, agricultural and construction applications.
TUBE: Black SBR synthetic rubber
COVER: Black SBR synthetic rubber
REINFORCEMENT: Synthetic fabric plies with internal wire helix
TEMPERATURE RANGE: -25˚F to 180˚F (-32˚C to 82˚C)
VERSIFLO® 150 Water S & D - Buy Now
This general-purpose water suction and discharge hose can be used in Lasso® applications. Designed for light- to medium-duty applications, it can be used in various industrial, agricultural and construction zones.
TUBE: Black EPDM synthetic rubber
COVER: Black EPDM synthetic rubber (wrapped finish)
REINFORCEMENT: Spiral-plied synthetic fabric with wire helix
TEMPERATURE RANGE: -25˚F to 200˚F (-32˚C to 93˚C)
Material Handling
Transferring abrasive materials like sand, gravel, plastic pellets, metals and slurries puts any hose to the ultimate test. Selecting the right hose to handle the task is vital. Conditions are severe – and failure is not an option; because if the hose goes down, your entire operation may shut down. To keep your operation running smoothly, Continental designs and engineers a wide range of heavy-duty material handling hose. Versatile hose that goes beyond being a flexible, easy-to-handle reinforced tube.
ARVAC™ SW - Buy Now
This heavy-duty abrasion resistant suction hose is up to 85% more abrasion resistant than the leading competitor’s hose.* It’s used for a wide range of abrasive material applications including the transfer of sand, gravel, cement, fly ash, glass, metals, plastic pellets, fertilizers, rock salts and slurries. The thermoplastic blend cover offers enhanced thermal resistance and greater kink and crush resistance.
TUBE: Higher temperature urethane
COVER: Thermoplastic alloyed blend of nitrile, polyurethane and PVC
REINFORCEMENT: Rigid high-density PVC helix with static wire between tube and cover
TEMPERATURE RANGE: -40˚F to 158˚F (-40˚C to 70˚C) *Results from Continental ContiTech-designed impingement abrasion test apparatus.
ARTRAC® - Buy Now
This Continental hose is used to transfer sand, gravel, cement, fly ash, glass, metals, plastic pellets, fertilizers, rock salts and slurries.
TUBE: Thermoplastic alloyed blend of polyurethane and PVC (static dissipating/static conductive)
COVER: Thermoplastic alloyed blend of nitrile, polyurethane and PVC (nonconductive). Available with conductive cover
REINFORCEMENT: Rigid high-density PVC helix
TEMPERATURE RANGE: -40˚F to 158˚F (-40˚C to 70˚C)
BLUCOR™ - Buy Now
Looking for an economical combination? Continental’s Blucor™ material handling hose with the ContiTech 150 psi bolt-on split flange coupling is the way go. Blucor™ has the strength to handle pressure or suction when transferring dry bulk, slurry, salt, cement, fertilizers and some oil-based products.
TUBE: 3/8" black Pureten™, 3/8" black Chemituf® (static dissipating/static conductive), or 3/8" tan Pureten™
COVER: Black corrugated abrasion-resistant SBR (wrapped impression)
REINFORCEMENT: Spiral-plied synthetic fabric with wire helix
TEMPERATURE RANGE: -25˚F to 180˚F (-32˚C to 82˚C)
Air
A premium quality air hose is a vital asset to any operation. Being flexible is a must. It should also be designed to work in the harshest environments in almost any temperature. And it needs to last for years. In our opinion, the king of the air hose jungle is Gorilla® from Continental.
GORILLA® - Buy Now
Gorilla® from Continental is a heavy-duty multipurpose industrial air hose that’s made in the U.S.A. It’s designed for the harshest environments and is used in factories, construction sites, agriculture, quarries, mines, railroads, the oil and gas industry and shipbuilding. Every Gorilla® hose is crush-resistant and rated at 500 psi (3.4 MPa) maximum working pressure. Thanks to its premium Carbryn™ cover, it offers the most abrasion resistance in the air/multipurpose hose category. It’s also nonconductive with a minimum electrical resistance greater than 1 megohm per inch of hose length at 1000 Volts DC.
TUBE: Nitrile synthetic rubber, ARPM Class A for high oil resistance
COVER: Yellow Carbryn™ synthetic rubber, ARPM Class A (high oil resistance) MSHA approved
REINFORCEMENT: Spiral aramid yarn, 2" is braided synthetic yarn
TEMPERATURE RANGE: -20˚F to 210˚F (-29˚C to 99˚C)
Water Discharge
Long lasting, lay-flat PVC discharge hose makes working on any job site easier and saves time. The key here is to pick the right hose for the job. Continental offers a range of lay-flat discharge hose from heavy-duty to extra light-duty models.
SPIRAFLEX® BLACK LAY-FLAT SUPER DUTY HOSE - Buy Now
This heavy-duty water discharge and washdown hose combines the lightweight, compact features of PVC with the durability and abrasion resistance of conventional construction. It features a unique one-piece, through-the-weave construction and attains its working pressure from a synthetic woven textile. It resists mildew/rot and requires no drying time. Its excellent durability is derived from a high-tensile rubber compound, which completely encases the jacket. Use it for irrigation, washdown, dewatering, coal preparation and utility plants. It is also great for gas drilling, jetting and pump discharge, storage tank cleaning and sewer cleaning.
TUBE & COVER: Nitrile/PVC compound. Both tube and cover are simultaneously extruded to obtain maximum bending.
REINFORCEMENT: Through-the-weave fabric reinforcement
TEMPERATURE RANGE: -36˚F to 178˚F (-37˚C to 81˚C)
SPIRAFLEX® YELLOW LAY-FLAT HEAVY DUTY HOSE - Buy Now
When you need a hose for heavy-duty applications in mining, agriculture, construction and marine service, Spiraflex® Yellow is the way to go. It also has limited oil and chemical applications.
TUBE: Black Pliovic®/Nitrile PVC tube
COVER: Yellow fire-retardant Pliovic®, MSHA 2G-14C/15
REINFORCEMENT: Synthetic fabric
TEMPERATURE RANGE: -10˚F to 150˚F (-23˚C to 66˚C)
SPIRAFLEX® RED LAY-FLAT MEDIUM DUTY HOSE - Buy Now
Use Spiraflex® Red for medium-duty discharge applications in mining, construction industry, agriculture and marine service. It also has limited oil and chemical applications.
TUBE: Black Pliovic®/Nitrile rubber tube
COVER: Red Pliovic®, MSHA 2G-14C/16
REINFORCEMENT: Spiral synthetic yarn, one layer longitudinal synthetic yarn
TEMPERATURE RANGE: -10˚F to 150˚F (-23˚C to 66˚C)
SPIRAFLEX® GRAY LAY-FLAT LIGHT DUTY HOSE - Buy Now
It’s made specifically for light-duty water discharge service.
TUBE: Black Pliovic® compound
COVER: Gray Pliovic® compound
REINFORCEMENT: Synthetic fabric
TEMPERATURE RANGE: -10˚F to 150˚F (-23˚C to 66˚C)
SPIRAFLEX® BLUE LAY-FLAT EXTRA LIGHT DUTY HOSE - Buy Now
This hose is designed for extra light-duty water discharge in mining, construction industry, agricultural and marine service applications.
TUBE: Blue PVC compound
COVER: Blue PVC compound
REINFORCEMENT: Synthetic fabric
TEMPERATURE RANGE: -10˚F to 150˚F (-23˚C to 66˚C)
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.