Fortress® 1000 & 3000 PSI with Microban®
For use on pressure washer machines with working pressures
up to 1000 & 3000 PSI.
Features & Benefits:
- Enhanced with Microban® Technology
- Engineered for hot water up to 210 °F (99 °C)
- Ideal for when oil and abrasion resistance is required
- Available in 300 – 1000 – 3000 PSI in ½” I.D. through 1” I.D.
Main Industries / Applications:
- ✓ Poultry – rendering and other food manufacturing plants
- ✓ Food processing
- ✓ Beverage servicing
- ✓ Coupled assemblies available
Blue Fortress® 300 with Microban®
The only FDA-compliant washdown hose
with Microban® in the cover.
Features & Benefits:
- Premium washdown with white nitrile FDA compliant tube enhanced Microban® Technology
- Engineered for hot water up to 200 °F (93 °C)
- Superior cover protects against abrasion – oil – animal fats
- Available in 300 PSI – ½” I.D. – 5/8” I.D. – ¾” I.D. – 1” I.D.
Main Industries / Applications:
- ✓ Food processing
- ✓ Dairies
- ✓ Packing houses
- ✓ Bottling plants
- ✓ Breweries
- ✓ Canneries & creameries
Features & Benefits:
- Economical washdown enhanced with Microban® Technology
- Good for water and mild chemicals
- Best used when hose will not encounter severe abrasion – animal fats – oils
- Available in 300 PSI – ½” I.D. – ¾” I.D. – 1” I.D.
Main Industries / Applications:
- ✓ Dairies
- ✓ Food processing
- ✓ General food manufacturing
Features & Benefits:
- Made with high-quality rubber – brass – stainless steel
- Adjustable flow makes water-saving possible
- Rubber protection guards against shock – heat – cold as well as damage from caustic solutions and acids.