Skip to content Skip to navigation menu
86b7092xy_Continental Shop in a Box Campaign_700x400.png

Think INSIDE the box,
with Continental's Shop in a Box


Continental knows what it takes to run efficient and effective shop services. With their Continental Shop in a Box, you get everything you need to get your crimping operation up and running practically instantly with Continental’s PC125 Shop in a Box. Just unload it and start making premium assemblies.

Shop in a Box was designed to simplify how shops bring hydraulic solutions to market. It can be ordered under one single part number, removing complexity from the purchasing process.

The complete system arrives fully assembled and ready for installation within minutes of unpacking.

Each setup includes Continental’s CrimpIQ™ technology and tablet, providing 24-7 technical support. Connectivity with CrimpCloud keeps specifications and updates current while enabling remote maintenance, saving time and resources. Customers also describe it as an economical and efficient way to set up a hydraulic hose assembly shop.

PC125-RCD_SHOP-IN-A-BOX_1 (1).jpg

What's in the Continental Shop in a Box?


Every Shop in a Box includes one of six Continental crimpers: PC125, PC150, PC150HD, PC200i, PC440i, or the new PC160i. The system also comes with a CrimpIQ™ tablet, hose saw, hose reel rack, die shelf, insertion block assembly, Continental calipers, a four-drawer cabinet with small and large bins, hose helper, 10’ Continental air hose with nozzle, 6’ Continental sign, 6’ LED light kit, attached tape measure, 5’ 110V power strip, tooling mat, and an adjustable work table.

The PC160i crimper, introduced in 2024, offers automatic, semi-automatic, and manual modes. It is capable of handling true 1 ¼” specifications and extending to some 2” applications. Its simple three taps to crimp operation is designed to make setup fast and reliable.

The entire system is delivered as a complete hose assembly cell, incorporating proper flow, ergonomics, storage, hose cleaning with Ultra Clean, LED lighting, and digital integration with C-IQ Mobile.

86b7092xy_Continental Shop in a Box Campaign_700x400_115015_gray_border .png

Applications & Compatibility


Shop in a Box is designed for shops and jobs of all sizes. It supports hydraulic and industrial hose crimping across a range of needs, from small occasional use with the PC125 to moderate commercial applications with the PC150, PC150HD, and PC160i, to full-scale industry-ready operations with the PC200i and PC440i.

86b7092xy_Continental Shop in a Box Campaign_700x400_115057_gray_border .png

Installation & Maintenance


The system is ready for installation in just minutes after unpacking. CrimpCloud connectivity enables remote maintenance, software updates, and secure monitoring of machine performance and maintenance plans.

86b7092xy_Continental Shop in a Box Campaign_700x400_115129_gray_border .png

FAQs


How do I choose the right crimper?
Continental offers six options that range from light-duty to industry-ready requirements, including the PC125, PC150, PC150HD, PC160i, PC200i, and PC440i.

Does the package include everything needed to start?
Yes. Shop in a Box comes complete with the crimper, CrimpIQ™ tablet, saw, racks, bins, lighting, and workbench.

How long does setup take?
Installation is completed in just minutes after unpacking.

Can I monitor my crimper remotely?
Yes. With CrimpCloud you can track performance, specifications, and maintenance from any secure location.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.