Skip to content Skip to navigation menu
04_Banner_Industry Web_1284x175_Longer FADE.png

CRC Aggregate & Mining Solutions


Mining equipment operates in the harshest of environments, above and below ground. Proper and timely maintenance is crucial to minimizing downtime and maximizing profit. CRC MRO chemical products service the Mining industry in 3 major areas of operation: Material Handling, Equipment Maintenance, and Fleet Maintenance. In addition to their broad range of products, CRC offers value-added programs, such as the Risk Reduction Partnership Plan® (R2P2)®, Safety Shorts Training and S.D.[L.]® Safety Data Label, to help facilitate compliance with MSHA regulations.

Degreasers / Cleaners


   

Product Description

Common Applications

T-Force® Degreaser MUO

Quickly dissolves grease, oil and sludge for more efficient operation of mechanical equipment. T-Force® Degreaser MUO evaporates rapidly, leaves no residue, and has a good health & safety profile. Recommended for the effective removal of grease, oil, corrosion and sludge from idler pulleys, gear boxes, brake assemblies, air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators, & compressors

Citrus Degreaser MUO

A unique, bio-based, heavy-duty degreaser that is extremely effective for dissolving and removing grease, oil, lubricants, and contaminants without requiring water wash off and without leaving a residue. Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, & compressors.

Heavy Duty Degreaser II

Effectively removes soils with no residue build-up. Non-chlorinated, zero VOC formula for cleaning where chlorinated solvents are not acceptable. High flashpoint of 185° F. Mechanical equipment, motors, switch gears, transformers & a wide variety of industrial & electrical equipment

Brakleen® Brake Parts Cleaner Non-Chlorinated

Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads. The brake cleaner to use where compliance calls for a chlorine-free product. ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads & discs. Safe for use on all brake systems including: Springs & Wedge brakes

QD® Contact Cleaner

Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. Suitable for cleaning sensitive electronics and electrical equipment. Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers

SmartWasher® SW-X137 Mobile Hvy. Wt. Parts Washer Kit 110v

Convenient Pre-Packaged Kits. Each Kit Includes: one SmartWasher® SW-37, five OzzyJuice® SW-X1 High Performance Degreasing Solution (5 gal each), one FL-4 OzzyMat® Filter. Used to clean contaminants off parts in machine shops, maintenance areas, & trucks

 

Lubricants / Penetrants


   

Product Description

Common Applications

Knock’er Loose® Penetrating Solvent

An industrial strength lubricant and penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Eases disassembly of machinery, tools and equipment. Nuts & bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers & sliding mechanisms

2-26® Multi-Purpose Precision Lubricant

Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock & chucks

Dry Moly Lube

Lowers friction, prevents galling and helps to reduce torque and energy consumption. High anti-friction and anti-seizure properties. Fast drying film resists dirt and dust build-up. Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists

SP-400™ Corrosion Inhibitor

Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years. Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock

 

Seasonal Products


   

Product Description

Common Applications

Bee Blast® Wasp & Hornet Killer with Residual

Instantly saturates insects and their nests with a 20’ jet blast. Knocks down and kills on contact. Now with residual action that kills wasps and hornets returning to the nest. For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures & buildings

Jump Start® Starting Fluid with Lubricity

JUMP START Starting Fluid assures fast, economical starts in cold or humid conditions. Also contains an upper cylinder lubricant to minimize wear during cold starts. For use in both gasoline & diesel engines; spray in air intake or air cleaner while engine is off

Air Brake Anti-Freeze

Provides complete winter protection for all brake systems; will eliminate and prevent moisture accumulation and icing. For use in all air brake systems; not recommended for use with air brake systems that have on-board air dryers

 

Specialty Products


   

Product Description

Common Applications

Driller Red Grease Extreme Pressure Lithium Complex Grease

Driller Red Grease is a NLGI #2 Red Grease which offers superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs. Drilling & mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps & wheel bearings

Dielectric Grease

Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions. Select-a-BEAD Nozzle® allows the user to control the bead width. Protects electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber & plastic parts from moisture, dirt & dust

Minimal Expansion Foam

Fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. Forms a permanent, waterproof and airtight bond to most surfaces. UL classified as a caulking sealant. Filling, insulating, sealing, bonding, HVAC, electrical, industrial, plumbing, around electrical outlets, utility panels, ducts, pipes, doors, windows, base plates, joints, cracks, crawlspaces, foundations, spot insulating & touch-ups

Duster™ Aerosol Dust Removal System

A powerful blast of product removes dirt, dust and embedded debris on energized equipment. Non-flammable, safe on all plastics. For use on energized electrical equipment

Evapo-Rust® Heavy-Duty Rust Remover

A non-corrosive rust remover dip for restoring rusty parts. With Evapo-Rust, you can remove rust to bare metal without sanding or scrubbing. Evapo-Rust is the best rust remover available on the market today. It is simple and easy to use, with no need for mixing. The solution comes ready to use. Just soak, rinse, and reuse. Restore rusted hardware, tools, industrial parts, iron, auto parts, & more to like-new condition

Weld-Aid® Weld-Kleen 350® Anti-Spatter

A safe, effective product designed for use on most base metal applications. Economical and safe. Water based and paintable. Used by leading manufacturers, effective for use with welding tips, weldments, electrode holders, contact tips, tools, & metal molds

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.