Skip to content Skip to navigation menu
Boston_articlelogo.png
pg_supplierLandingPage_Danfoss_BostonHose_hero.png

Boston By Danfoss Hose:
Engineered to Thrive Under Pressure


The Boston Manta 4K and 7K high-pressure hoses are designed to meet and exceed the new 4k and 6k psi industry standard. These hoses feature a smooth, non-marking cover that can withstand temperatures from -40°F to intermittent +302°F.

Features:
  • Smooth non-marking cover
  • Flexible & lightweight
  • MSHA approved
  • Meets BS EN 1829-2 safety jet requirements
  • Oil abrasion & weather resistant
Common Applications:
  • ✓ Water cutting
  • ✓ Surface preparation
  • ✓ Heavy-duty construction
  • ✓ Equipment cleaning
  • ✓ Food & beverage processing
  • ✓ Dock services & boat cleaning

Important Specifications


 


Construction Tube:

Synthetic rubber tube

 

Reinforcement:

EC116 1-wire braid

EC216 2-wire braid

Cover:

Oil, abrasion & weather-resistant

special smooth synthetic rubber

Colors:

Blue (BU)

Grey (GY, MTO only)

Operating Temperature:

-40°F to +302°F intermittent

(-40°C to +150°C) intermittent
 

Certifications:

• MSHA IC-261/9

• Meets BS EN1829-2 safety jet
requirements

Packaging:

50, 100, 500 ft. bulk

50, 100 ft. assemblies
 

Type of Couplings:

• Danfoss TTC/Z series

• Winner two-piece
 

 

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.