Danfoss is offering full body nickel plating for Char-Lynn Motors for protection against wash down environments (Note: this does not offer protection against salt water environments and the recommended option for that is epoxy paint).
DANFOSS CHAR-LYNN NICKEL PLATED HYDRAULIC MOTORS ARE GREAT FOR THE FOOD INDUSTRY:
In order to meet the different requirements, Danfoss offers two different nickel plating options:
How to order:
Choosing the options in the model code
• H, S, T Motors - Choose Option Y in Paint/packaging options
• 2000, 4000, 6000 Series - Choose Option
Benefits:
Protection in heavy and frequent washdown environments
Single source plating at a competitive prices
Warranty from Danfoss on nickel plating
Applications:
✓ Food Processing: Industrial Conveyors
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.