Synflex Optimum by Danfoss Thermoplastic Hydraulic Hose & Fittings: Higher performing. More configurations.
Synflex Optimum by Danfoss hydraulic lubrication hoses and fittings protect your equipment from costly breakdowns due to poor lubrication. Without proper lubrication, critical bearing damage can occur from excessive heat, corrosion, and wear.
Always protect valuable equipment by following these tips:
• Follow lubrication guidelines established by the manufacturer
• Grease pack bearings by forcing the grease between the rollers and cage to ensure the bearing is full
• Monitor equipment gauges for high temperature readings
• Take note of noise or unusual vibration
• Inspect equipment for lubricant leaks
Features & Benefits
Synflex Eclipse Air Brake Tubing: Overshadows the Competition
• Superior Abrasion Resistance - Synflex Eclipse significantly outperforms rubber and Nylon11, which can result in longer service life in the harshest environments
• Ease of Cutting - This unique construction promotes burr free cuts, which yields improved assemblies with either push-to-connect or compression fittings
• Enhanced Flexibility and Extension - Improved flexibility over other nylon tubing, which can lead to easier installation and handling at low temperatures
• Flow Performance - With improved flow performance over traditional rubber and nylon, Synflex Eclipse Air Brake Tubing enhances brake timing performance
Applications
• Truck Air Brake Systems
• Trailer Air Brake Systems
• Auxiliary Air Systems
• Formed Tubes
• Formed and Straight Air Brake Harness Assemblies
Construction
• Distinctive patented construction (Pat. No. 6,670,004)
• 100% polyamide construction with polyester yarn reinforcement UV Stabilized
• Thermoformable
• Available in standard and custom colors
• Available in all standard sizes
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.