Skip to content Skip to navigation menu
01_Banner_Industry Web_1284x175_Longer FADE.png

Synflex Eclipse Black_article.png

Synflex by Danfoss Thermoplastic Hoses - Food Grade


Strict safety regulations and regulatory compliance are just a few costly and time consuming challenges faced by today’s food manufacturers. To help reduce downtime and help keep consumers safe, Applied® offers a full line of Synflex by Danfoss Thermoplastic Hoses for the food processing industry. The Synflex hose line offers lightweight flexibility, abrasion resistance, high pressure capabilities and extended product performance where other hoses fall short. Now that’s something you can sink your teeth into.

Synflex by Danfoss Hoses are Great for the Food Industry:

• Thermoplastic covers and nylon tubes have excellent chemical compatibility for use with a wider variety of fluids

• Synflex hoses can still reach needed (high) hydraulic pressures, but weighs less than traditional steel braided and rubber cover hydraulic hose

• Hose cover is easy to wash down and/or wipe down with the smooth thermoplastic cover

• Approved for multiple styles of hose ends; this can help consolidate excess inventory on fittings being used with other hoses and applications

• Non-conductive hoses offerings

• Designed to have superior abrasion resistant hose covers

Features:
  • Meets or exceeds SAE 100R8 specifications
Best Applications:
  • ✓ General hydraulic systems
  • ✓ Hydraulic tools
  • ✓ Mobile equipment
  • ✓ High-pressure chemical transfer

Features:
  • Meets or exceeds SAE 100R7 specifications
  • Low elongation
Best Applications:
  • ✓ General hydraulics
  • ✓ Material handling
  • ✓ Forklifts
  • ✓ Chemical transfer
  • ✓ Marine steering

Features:
  • Meets or exceeds SAE100R8
  • SAE J517 non-conductive hose construction
  • Less than 50 micro-amperes leakage when subjected to 75000 volts/ft for five minutes
Best Applications:
  • ✓ General hydraulic systems that may contact high voltage sources
  • ✓ Aerial equipment
  • ✓ Mobile machinery
  • ✓ Rescue tools

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.