Skip to content Skip to navigation menu
Landing Page Hero_Danfoss Vane_700x400.png

Vickers® by Danfoss “H” Series Square Vane Pumps:
Handle the pressure, with improved performance


With an increased pressure rating up to 204 bar (3000 psi) and all the advantages of Vickers vane pump technology, the new H-series square vane pumps open the door to new applications. Whether in heavy-duty industrial machinery or mobile applications, these versatile pumps are engineered for efficiency and performance while enduring the toughest operating conditions.

Leveraging decades of vane pump engineering experience, the pressure-balanced, 12-vane design reduces flow pulsations and noise, while extending pump life and improving serviceability. In addition, optional integrated flow control valves help simplify system design and installation.

"H" Series Square Pump:

• Unmatched Pressure across all sized and capabilities: 204 Bar
• Highly efficient technology contributes to decrease in energy consumptions and operational cost
• Exceptional Durability - Engineered with a proven design and robust materials, ensuring years of reliable performance in the toughest conditions
• Space-Saving Design compact size makes square pumps ideal

Product Options


Feature / Benefits
  • High Performance – Engineered for higher pressure (up to 204 bar) and high-speed applications
  • Unmatched durability – Built with a field-proven design and build materials - for years of service in the most rugged applications
  • Compact size – Compact size and weight make these pumps suitable for applications where space is limited
  • Reduced contamination – Square pumps are more resistant to small levels of contamination - increasing reliability
  • Energy savings – Square pumps are highly efficient - which can contribute to a decrease in energy and operational costs
Markets & Applications
  • • Power units
  • • Power steering
  • • Small presses
  • • Lift trucks
  • • Balers
  • • Skid steerers

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.