Skip to content Skip to navigation menu
86b1ucpae_Dodge Agricultural Mounted Bearing Campaign_700x400_Group Shot_LIGHTER.png

A Fresh Spin on Agriculture Duty Mounted Bearings from Dodge®


Built by the name you trust, Dodge® Agriculture Duty mounted ball bearings are a premier solution for agriculture equipment users and manufacturers who demand the best value from their products and the highest-quality service from their suppliers.

 

High performance in the most demanding agriculture applications:

Agriculture Duty ball bearings are designed for both above and in-ground applications and can withstand harsh conditions due to their uniquely designed features and industry-leading technology, ensuring you have a reliable, long-lasting product to maximize your output throughout the season. 

 

Durable design

Easy Installation

Reduced Maintenance

Industry-leading reliability

The Agriculture Duty sealing system and durable metal shield combination keep contaminants out of the bearing, even in destructive in-ground applications

Utilizes an eccentric collar shaft attachment for quick, seamless installations on your equipment

Factory-filled 100 percent with synthetic grease to reduce friction, lower operating temperatures, and maximize grease service life

Patented Maxlife cage holds grease around each ball element to minimize wear, reduce heat from friction, and prevent washouts in wet conditions

Features & Benefits of Dodge® Agriculture Duty Mounted Bearings


Agriculture Duty
sealing system

Shielded triple-lip seal that keeps dust, dirt, water, and other contaminants out of the bearing

Maxlife
cage

Two-piece design creates a grease compartment around each ball element, decreasing the need for frequent relubrication

Built for easy,
reliable use

Utilizes an eccentric collar shaft attachment that is easy to install and preferred within the industry


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.