As regulations and consumers continue to encourage manufacturers for more stringent food safety requirements, producers must take a proactive approach to controlling and preventing food borne illnesses. Having the right processes in place and equipment that is designed around food safety principles is critical.
Aggressive cleaning and sanitation practices are necessary. These processes can be extremely tough on equipment and have devastating and far reaching effects on a company’s reputation and profits. To ensure uptime, don’t let bearings be the weak link in your production chain. FoodSafe™ bearings can improve reliability for your clean-in-place procedures and provide you the assurance needed. Food Safe™ bearings solve two of the most prominent industry challenges that occur with bearings - grease washout and corrosion. We conquer these challenges with advanced designs and back our products with an unprecedented 1-year guarantee from failure due to water ingress.
Dodge® Food Safe™ Bearings ARE GREAT FOR THE FOOD INDUSTRY:
• Smooth stainless-steel housing without a grease zerk designed to minimize harboring points
• IP69 for water rating ensures suitability for aggressive, clean in place washdown procedures
• Laser identification minimizes crevices that can harbor bacteria
• Sealed and lubed for life design minimizes maintenance costs
• Maxlife cage prevents grease washout
• Hydro armor seal protects internal rotating elements from water ingress
• Lubricated for life with H1 food-grade synthetic lubricant
Best Industries:
Food & Beverage
Common Applications:
✓ Conveyors
✓ Mixers
✓ Sorters
✓ Packaging
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.