It takes strong product design to stand up to the wear and tear of a washdown environment – common in the food processing, packaging and handling environment. The features from Dodge Quantis E-Z Kleen® allow for modular flexibility and IP69K rated protection from high pressure, high temperature washdowns, meant therefore to provide a long service life and the lowest cost of ownership.
• Corrosion resistant with a unique coating system designed to provide greater than three times the protection of standard epoxy paint
• Long lasting life expectancy with a wear-free helical and bevel gearing and lube for life
• Easy on, easy off with a clamp collar or 3-piece coupled inputs and a twin taper bushed shaft mounting
Dodge Quantis Ultra Kleen®
Offering a totally stainless steel design, Dodge Quantis Ultra Kleen® is meant to provide reliable washdown support in the food and beverage industry. To meet these industry standards, this reducer according to Dodge offers the highest level of performance in the most severe applications.
• AISI 304 series / EN 1.4301 stainless steel housing; all stainless steel hardware and shafting
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.