Skip to content Skip to navigation menu
86b6dfzn1_Dodge Safety Mount Campaign_Hero_700x400.png

Engineered Safety & Speed with Dodge Safety Mount Bearings


With the launch of Dodge’s patented push-pull adapter mounting system in 1996, the Safety Mount family of mounted spherical roller bearings has grown to represent safety, reliability, and innovation. Shaft-ready out of the box, Safety Mount bearings are designed to provide an installation with no guesswork or brute force required. The built-in mounting and dismounting system use leverage to create a secure fit on the shaft and the predetermined clearance removes subjective calculations for a correct installation every time. With Safety Mount, experience the precision and reliability of innovation at work - manufactured in the U.S. for over 100 years.

Engineered for savings, proven in performance


IP

• Original, patented design
• Unitized, cast-iron housing
• Type E-dimensioned housing option provides a drop-in interchange to meet high-capacity application requirements
• Rugged cast-steel housing option offers superior durability and maximum tensile strength for the harshest applications

ISN

• Shaft-ready out of the box, unlike traditional SN plummer blocks
• Drop-in replacement to traditional SN-dimensioned products
• Maintains seal contact even when misaligned
• Built-in mounting and dismounting mechanism

ISAF

• Dimensionally interchangeable with SAF-style bearings
• Split-housed design allows easy cartridge replacement
• Optimized housing design uses five times less grease than SAF bearings
• Superior sealing system for effective lubrication and efficient purging

86b6dfzn1_Dodge Safety Mount Campaign_output.auto(1)_700x400.png

Precision fit. Effortless removal.


The Safety Mount system is built for smart, effortless use.

• Wedge-Tight Attachment - The patented lock nut design cleverly pulls the bearing up the adapter sleeve, creating a powerful wedge effect for a secure, precise fit

• Predetermined Clearance - Dodge pre-calculated the exact bearing clearance—no guesswork, just optimal performance

• Mechanical Advantage - The integrated design of the lock nut harnesses the power of mechanical advantage, rather than excessive force, to effortlessly clamp the adapter onto the shaft and to allow for easy removal

 

Key Features & Benefits

• Tool-free mounting/dismounting with integral lock nut • Pre-assembled and pre-lubricated for shaft-ready install • Single-bolt lock plate allows easy mounting in any position
• Slow-speed outer-ring cage reduces wear and extends life • Tapered adapter sleeve protects shaft and improves grip • Fits standard commercial shaft tolerances
• Proprietary inner ring boosts axial holding power • Double-row spherical rollers handle high loads and misalignment • Sensor-ready for remote monitoring

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.