Dodge® Safety Mount™ mounted spherical roller bearings are shaft-ready out of the box and incorporate revolutionary features to allow for up to four times faster installation compared to traditional SAF-style products. Ideally suited for bulk material and air handling applications, the bearing can be easily mounted or dismounted via its patented dual lock nut with predetermined drive-up and allows for simple, single-bolt securement with its patented lock plate—eliminating the need for hammering and specialty tools. The system also allows for simple installation and removal from the same side of the bearing, which means only one person is needed for the task.
Safety Mount features a mechanically-retained, triple-lip contact seal with a corrosion-resistant flinger to prevent contamination from entering the bearing during installation and operation. A labyrinth seal option is available for high-speed and high-temperature applications.
Dodge Safety Mount comes sensor-ready to accept Dodge sensors for condition monitoring, empowering you to remotely monitor the health of bearings with OPTIFY™ and streamline on-site maintenance.
Why Dodge® Safety Mount Spherical Roller Bearings?
Safety Mount spherical roller bearings combine the advantages of the Dodge Imperial family of bearings; factory sealed and greased, shaft ready out of the box, with no feeler gauges required.
• Tightening of fasteners replaces blows of hammer
• Does not require use of feeler gauges or other special tools
• New lock plate for simple installation
• Installation/removal only requires one person
• Mounts/dismounts from same side of bearing
• Assembled, sealed, and lubricated at the factory to be shaft-ready out of the box, eliminating the possibility of job site contamination
• Sensor ready for remote condition monitoring
• Offered in split cap and single piece housing options in standard SAF, metric SN, Type E, and Imperial housing dimensions
Applications:
Conveyors
Fans
Wood chippers
Common Industries:
✓ Bulk Material Handling
✓ Air Handling
✓ Grain Handling
✓ Forest Products
✓ Mining
✓ Cement
✓ Aggregate
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.