Skip to content Skip to navigation menu
04_Banner_Industry Web_1284x175_Longer FADE.png

Dodge Torque Arm II – Shaft Mounted Gearbox - Aggregate


With 60 years of proven dependability and more than 1.8 million units in service throughout the world, Dodge Torque-Arm speed reducers are the industry standard and the benchmark to which others are compared. The Torque-Arm II is a shaft mount helical gear reducer that mounts directly to the driven shaft with a number of accessories available to produce versatility, cost savings and long life. A long list of standard features make this reducer suitable for a wide range of environments right off the shelf.

 

Dodge Torque Arm II - Shaft Mounted Gearboxes ARE GREAT FOR THE AGGREGATE INDUSTRY:

• Twelve reducer sizes with modular accessories for both imperial and metric designs
• TA II products are in conformance with ATEX directive 94//9/EC guidelines
• HP through 400 (300kW), and torque ratings through 500,000 lb. in. (56,500 Nm)
• Standard 5, 9, 15, 25 and up to 40: 1 gear ratios
• Nearly 300: 1 speed reduction with v-belt drives
• Patented twin tapered bushing system
• Bushing bores 1 in. through 7 in. (25mm – 160mm)
• Premium HNBR oil sealing system and filter breather
• Industry leading backstop design
• Steel motor mount system
• All reducers can be shaft mounted, screw conveyor, vertical and flange mounted
• Smooth, rugged class 30 cast iron housings with pry slots

Applications:
  • Apron feeder
  • Belt conveyor
  • Bucket conveyor
  • Drag conveyor
  • Ribbon mixer
  • Roller bed
  • Screw conveyor
  • Vibratory feeder
Common Industries:
  • ✓ Aggregate
  • ✓ Mining
  • ✓ Cement
  • ✓ Asphalt
  • ✓ Grain
  • ✓ Mixing and milling
  • ✓ Oil & gas - ethanol
  • ✓ Water & wastewater
  • ✓ Forest products

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.