Skip to content Skip to navigation menu
Donaldson Logo_article.jpg

Optimizing Hydraulic Fluid Filtration During Plant Shutdowns


Plant shutdowns offer an ideal opportunity to evaluate your operation's hydraulic fluid filtration system. Modern hydraulic systems are less forgiving of corrosion, necessitate higher cleanliness standards, and require superior filtration. These systems rely on pristine fluid to maintain peak performance, ultimately reducing operating costs and ownership expenses.

Donaldson provides a variety of options and configurations to ensure your fluids meet the required cleanliness levels. Whether you need complex fluid rooms for large plants or drum dispensing systems for smaller applications, Donaldson's innovative fluid filtration solutions can minimize the negative impact of contaminated fluids on your equipment and operations.

Ensuring reliable operation starts with proper filtration. Before adding new fluid to your equipment, ensure it is filtered to the correct ISO cleanliness level for your specific application. Clean fluids enhance performance, extend equipment life, and reduce the total cost of ownership.

For more details on Donaldson Filtration Solutions from Applied®, contact your local Applied representative today.

01_Category_Donaldson Plant_271x271.png

Filter Cart


Prolong the life of fluids in use by using a filter cart to bring them back within cleanliness specifications.

02_Category_Donaldson Plant_271x271.png

Filter Panels


Add filter panels to hydraulic and lubrication reservoirs to provide cleaner fluid while equipment is in operation.

04_Category_Donaldson Plant_271x271.png

T.R.A.P Breathers


Replace standard or desiccant breathers with T.R.A.P.™ Breathers which provide 3µm particulate removal and water protection at a fraction of the cost of desiccants.

03_Category_Donaldson Plant_271x271.png

Reservoir Air Dryers


Install Reservoir Air Dryers which work aggressively to remove moisture from fluids and prevent ingression from occurring in the first place.

Remember These Tips When Filling or Replacing Fluid:



DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.