- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 1 3/4 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Grease Lubrication) | 2400 rpm |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast Steel |
| Radial Internal Clearance [Min] | 0.0012 in0.030 mm |
| Seal Type | Triple-Lip Nitrile Rubber |
| Housing Style | Square Flange Block |
| Shaft Dia. | 1.75 in |
| Locking Device | Tapered Adapter |
| Bearing Insert Bore Series | 22210 |
| Dynamic Load Capacity | 117 kN, 26300 lbs |
| Shaft Tollerance | +0.00/-0.0020 in |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 118 kN, 26600 lbs |
| Inch/Metric | Inch |
| Speed (Oil Lubrication) | 2400 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 883450400534 |

