- DeWalt 6 Gallon 165psi Low Noise Pancake Compressor
description
- DEWALT 6 gal 165 PSI pancake compressor. Long life oil free pump for maintenance operation. Console cover protects controls and is removable to allow easy repair. Outlet tube rerouted to avoid being catch point. 30 lb weight makes unit easy to carry/store. 2 universal couplers to easily support two users. Ball drain valve for quick and thorough tank draining. Convenient cord wrap for easy storage. Protective rubber leg covers to prevent marring. High-flow regulator for increased performance.
features
- 165 max PSI 6.0 Gallon tank (22.7 L) and 2.6 SCFM delivered at 90 PSI pump, enable long tool run time with quick recovery
- High efficiency motor for easy start up in cold weather or extension cord application. 14 gal or larger, 50 ft. (15.2 m) or less
- 75.5 dBA noise level for a quiet work setting
- High flow regulator and couplers to maximize air tool performance
- Long life oil free pump for maintenance free operation
- Console cover protects controls and is removable to allow easy repair
- Outlet tube rerouted to avoid being catch point
- 30 lbs. weight makes unit easy to carry/store
- 2 universal couplers to easily support two users
- Ball drain valve for quick & thorough tank draining
| Weight | 32.45 LB |
| EAN or UPC | 885911351409 |

