Skip to content Skip to navigation menu

Dynaquip Automated Ball Valves


Dynaquip proudly offers electric and pneumatic automated ball valves.

DYNAMATIC SERIES - ELECTRIC AUTOMATED BALL VALVES

DynaMatic electrically automated valves offer convenient and economical assemblies that cover a wide range of flow control applications. Our assemblies are available in several valve materials, configurations, and voltages to suit your automation needs.

DYNAMATIC SERIES - PNEUMATIC AUTOMATED BALL VALVES

For your needs in pneumatic actuation, DynaQuip offers a wide variety of air actuated valve/actuator assemblies. All air actuated DynaMatic assemblies use our HP series pneumatic actuators available in both double acting (air/air) and spring return (air/spring). The spring return models can be ordered in either the fail closed or fail open configuration. Optional direct mounted pilot solenoid valves reduce response time and allow for efficient operation. Other common assembly options include valve position limit switches, pneumatic or electro-pneumatic positioners and speed controls.


 

Time is Money: Tips for receiving a faster automated valve quote

By providing a few key points of information, you can help to receive a faster automated valve quote.

• Valve size – What is the size of the valve needed and how many do you need?

• Valve Specifications – What is the media in operation? What are the temperature and pressure requirements of the valve?

• Actuator Type – Do you need an electric or pneumatic powered actuator?

• If Electric Automated – What are the voltage and fail position needed. Is battery back-up needed?

• If Pneumatic Automated – What is the line pressure PSI and fail position needed?

• Photo – If possible, provide a photo of the current application.

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.