DynaQuip JE and AVA smart electric actuators deliver the latest technology at unmatched value.
The JE series actuators are multi-voltage capable with automatic voltage sensing between 12 and 240 VAC/DC, reducing the opportunity for user error. It is designed for ease of use and reliability. External DIN plug connectors allow for quick and easy wiring without the need to open the unit, while practical and distinctive external indicators help to simplify operation and diagnostics. The JE can be configured for modulating or fail-safe functions as options.
The new AVA comes with an OLED screen allowing the user increased control. It displays the actuator input/output status and any faults present. The screen features touch buttons to access the internal menu system allowing the user to change settings such as working angle, speed, and function. The AVA is small enough to fit in the palm of your hand, but with torque from 221 to 1240 in/lbs. it is capable of moving virtually any ball or butterfly valve. The AVA can be configured for modulating functions or used as a fail-safe function in the process.
WHY JE Series SMART ACTUATORS FROM DYNAQUIP?
JE Series actuators are lightweight, compact, and quick and easy to install. They are ideal for quarter-turn automation of ball valves, butterfly valves and dampers.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.