Introducing Enerpac’s Advanced Battery-Powered Hydraulic Pumps
The Future of Cordless & Connected Hydraulic Tools
Experience a new era where cordless innovation combines seamlessly with cutting-edge connectivity. Driven by the advanced 54 Volt lithium-ion battery platform, efficient brushless motors, and fully integrated with Enerpac Connect, these groundbreaking pumps provide unmatched mobility and power, wherever you require it.
Seamlessly Uniting Power & Connectivity
SC Series Cordless Hydraulic Pumps:
The lightweight and portable SC Hydraulic Pump revolutionizes work in tight or hard-to-reach spaces. At just 20.2 lbs (9.2 kg), this durable and compact pump is easy to transport across long distances and to elevated work sites.
Despite its small size, the SC pump delivers extended performance at efficient speeds in confined areas—free from the hassle of extension cords, air hoses, or manual pumping.
With its thumbwheel speed control and release valve, the pump provides precise adjustments akin to those of a hand pump. This reduces the likelihood of alignment or leveling errors, helping you stay on track and meet deadlines.
XC Series Cordless Hydraulic Pumps:
The XC2 Hydraulic Battery Pump, designed for mid-sized applications, delivers cordless power wherever you need it most. What sets it apart is its ability to handle higher capacities and extended cycles, making it ideal for demanding tasks. This next-generation pump combines the strength of a traditional electric 1/2 horsepower (0.37 kW) motor with the flexibility to lift, pull, split, tighten, or cut—even in tough conditions.
Building upon the success of the widely praised XC pump, the XC2 offers improved performance, running up to 2.5 times longer on a single charge and operating up to 30% faster. Opting for the 1-gallon (4-liter) capacity opens new opportunities, enabling you to take on larger and more frequent jobs with multiple cylinders. Equipped with a convenient optional shoulder strap and a rugged IP67-rated control pendant, the XC2 ensures you can easily reach any job site and complete tasks quickly and efficiently.
SC Series Features & Benefits
• Compact, lightweight design for access and use in tight workspaces
• Cordless convenience eliminates extension cords, noise and emission producing generators
• Ideal for lifting, alignment and other applications requiring high precision in advance and retract
• High-performance brushless motor supplies high-flow rate for increased productivity and twice the life of brushed motors
• 54 Volt 4 Ah Lithium-Ion Battery for extended runtimes, larger applications
• Fast-charge 54 Volt charger provides charge status, battery temperature out of range, and damaged battery indication
• 1 liter oil capacity for a wide range of cylinders and tools
• Bladder reservoir allows pump use in any position, reduces contamination
• Optional heavy-duty and ergonomic pendant
• Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
XC2 Series Features & Benefits
• Cordless convenience eliminates extension cords, noise and emission producing generators
• Ideal for bolting applications requiring portability and convenience
• 6 metres detachable pendant control
• 100 mm glycerine-filled gauge for easy viewing
• Adjustable pressure relief valve can be locked when desired pressure is set
• High-performance brushless motor drives flow rate comparable to 0,37 kW electric pumps for increased productivity and provides twice the life of brushed motors
• Bladder reservoir reduces contamination and allows pump use in any position
• Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
• Compatible with the Enerpac Connect App, which gives access to the latest tool & job information
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
