Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Speed
31 rpm
Output Shaft
Solid Projecting
Series
800
Motor Frame Size
B556C
Input Power Rating
0.76 hp, 0.567 kW
Mounting Position
M1
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
0.75
Rated Efficiency
94.02%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Output Torque
1396 lb-in
Ratio
56:1
Weight
37.1 LB
EAN or UPC
884107028286
We're here for you
with Service Centers across the country - We have your back