Skip to content Skip to navigation menu

The Next Generation of POWERTWIST Link Belting


POWERTWIST Drive is engineered to maintain the optimal belt tension throughout the belt’s life. By eliminating the need to re-tension, you can expect reduced labor cost and increased unit efficiency.

POWERTWIST Drive is an improved version of Fenner Drives’ original POWERTWIST link belting product which does not require re-tensioning. There is no need to go back and take links out after initial installation. POWERTWIST Drive is the recommended link belt for all power transmission applications.

As a long-lasting upgrade to rubber belts, POWERTWIST Drive Link Belting combines the performance of a rubber belt with additional cost-saving benefits:

Reduced Maintenance

• Fast, easy installation – Twist lock design is made to length by hand

• Fit and forget – No need to re-tension

• Drops right in to existing equipment

Longer Belt Life

• Withstands extreme temperatures -40°F to +240°F (-40°C to +116°C)

• Unaffected by oil, grease, water and common industrial solvents

• High resistance to abrasion and shock loads

Simple Inventory Management

• Less money tied up in spare endless belts

• Always have the right belt length on hand

• Available in red classical V and blue wedge profiles

Why Fenner POWERTWIST Drive Link Belting?

POWERTWIST Drive offers:

• Improved installation – Re-tensioning is no longer necessary

• Reduced elongation – Maintenance-free for life of the belt

Available Size Options


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.