Grip Any Rusted or Rounded Fastener with Bolt BiterTM Extraction Socket Systems
Bolt Biter is the revolutionary new extraction socket system from GEARWRENCH, which grips rusted or rounded fasteners instead of cutting into them, which means that these sockets last 10 times longer than the competition when used with an impact gun.
Bolt Biter has a bi-directional design that can tighten or re-use a damaged fastener just as well as it can remove it, making it perfect for specialized components. This improved design also seats easily onto the fastener, so you don’t have to swing a mallet under the hood. Fasters don’t get jammed in the socket – unlike old-school extraction sockets. Bolt Biter even fits a wider range of fasteners, with “minus-size” sockets designed to fit onto fasteners worn down past their original size. Forge Ahead with Bolt Biter, the innovative leader in extraction.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.