Skip to content Skip to navigation menu

Lead-Free Materials That Stand Up To Tough Jobs


Whether regulations require a switch or you’re working to create a safer environment for your employees, lead-free alternatives are making their way into operations around the world. However, some lead-free alternatives lack the strength and agility needed in high speed, heavy load applications.

GGB DU® Lead-Free Bushings are made to perform across a wide range of loads, speeds, and temperatures in dry running conditions, so your operations can utilize safe materials while still getting the job done.

Why GGB DU® Lead Free Alternatives?

A thin metal backing provides mechanical strength, while a bronze sinter layer creates strong bond between backing and sliding layer, and PTFE / thermoplastic extruded tape sliding layer.

Available GGB DU® Options

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.