Skip to content Skip to navigation menu

Eliminate Lubricants with GGB Fiber Reinforced Composite (FRC) Bearings


• Fiber reinforced composite, fiberglass-impregnated epoxy backing

• Variety of low-friction linings to suit a wide range of applications

• Capable of supporting high dynamic and static loads

• Inert materials ideal for corrosive environments

• Available in a variety of configurations and custom designs

WHY GGB FRC BEARINGS?

Greased bronze or steel bushes are known to be messy, high maintenance, heavy, and environmentally unfriendly. GGB advanced composite bushes are cleaner, maintenance-free, lightweight, and environment-friendly!

Available GGB FRC Options

Features & Benefits:

  • Eliminate cost of the grease
  • Eliminate/reduce maintenance
  • Reduce customers’ ownership costs
  • Improve the environment

Applications:

  • Construction &
    agricultural machinery
  • Hydraulic pumps
  • Off-road vehicles
  • Transmissions
  • Steel plant machinery
  • Special purpose
    machines
  • Hydroelectric installations
  • Cranes & mechanical handling equipment
  • Oil drilling / mining equipment
  • Bridges & locks
  • Railway retarders & rolling stock equipment
  • Cement & asphalt mixers

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.