Skip to content Skip to navigation menu
Landing Page Hero_Contintental Gorilla_700x400.png

Gorilla® Air & Multipurpose Hose Is a Beast!


Continental's premium-quality, multipurpose industrial hose is their #1 selling product in this category for a reason. They use high-grade materials, innovations in design and engineering, and advanced production techniques to produce the most consistent industrial hose quality. 

Here’s what Gorilla® delivers:

• Superior abrasion resistance: Continental's Carbryn™ cover technology is a specially formulated carboxylated nitrile which helps it survive the toughest applications

• Less hose degradation: Gorilla's cover is less porous than lesser quality hoses resulting in a hose that will stand up longer over time

• Diesel applications: The new and improved nitrile tube compound withstands the adverse effects of diesel applicatons

• Versatility: Gorilla's overall strength and durability allows for use in a wide range of applications and industries including agriculture, construction, manufacturing, mining, railroads, quarries, and the energy sector

A coupled assembly is available and features a high oil resistance tube and cover. It is flame resistant and MSHA approved, ensuring compliance with the highest safety standards. Additionally, the tube and cover are non-conductive, providing added protection. Finally, the cover is highly resistant to abrasion, ensuring superior durability.

PERFORMANCE & SPECS


Tube Material
• Nitrile (NBR)
• ARPM Class A (High Oil Resistance)

Cover Material
• Carbryn™
• ARPM Class A (High Oil Resistance)
• MSHA Approved

Reinforcement
• Spiral Flexten Yarn
• 2" is Braided Synthetic Yarn*

Temperature Range
• -20°F to 210°F (-29°C to 99°C)

 

*As of June 2023 the 2" hose is not recommended for diesel applications.

Features


Design Factor
• 4:1

Packaging
• 3/16" to 3/4" — 500 ft reels
• 1" — 450 ft reels 
• 1-1/4" — 250 ft to 400 ft reels
• 1-1/2" — 150 ft to 300 ft reels
• 2" — 200 ft reels*
• Max. 3 Pieces per reel, 50 ft increments

Coupling
• Refer to the Continental Industrial Hose Assembly Manual for crimp specifications

*As of June 2023 the 2" hose is not recommended for diesel applications.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.