1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 87 items
Show all
Milwaukee Tool
2929-20 | M18 FUEL 18 V Metal Deep Cut Band Saw
Item #121088263
  • 18 V Battery Voltage
  • 8/10 Teeth Per Inch
  • Metal Blade Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2929-22 | M18 FUEL 18 V Metal Deep Cut Band Saw Kit
Item #121088264
  • 18 V Battery Voltage
  • 8/10 Teeth Per Inch
  • Metal Blade Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-40-4062 | Carbide 1/2 -1 in Pipe Cutting Blade
Item #121616504
  • Cutting Blade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-40-1723 | 119706413
Item #119706413
  • 7-1/4" 24T WORM DRIVE FRAMING CONTRACTOR PACK (25PK)
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-C16T | 121208068
Item #121208068
  • 16" Crv Repl Hdl 12/14Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-22-4040 | 120200234
Item #120200234
  • 7PC BIMETAL HOLE SAW KIT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-ST | 121208071
Item #121208071
  • 18" Str Repl Hdl 12/14Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-93-9814 | 121208066
Item #121208066
  • 14" Carbide Chunk Fire&Rescue Blade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-MHST | 121208072
Item #121208072
  • 18" Str Repl Hdl 16Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-MHCT | 121208070
Item #121208070
  • 18" Crv Repl Hdl 16Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLFH-CT | 121208067
Item #121208067
  • 14.5" Crv Repl Hdl 10Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-CT | 121208069
Item #121208069
  • 18" Crv Repl Hdl 12/14Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3469-20 | M18 FUEL™ 1/2-1 in Pipe Cutter
Item #121616516
  • 0.5 in Minimum Cutting Dia
  • 1 in Maximum Cutting Dia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-0012 | Hacksaw
Item #111527431
  • 10 in Blade Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25241-10 | 113829270
Item #113829270
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 32 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C25241 | 119221207
Item #119221207
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 32 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25242 | 113829271
Item #113829271
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 14 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25245-10 | 113829275
Item #113829275
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 32 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25246 | 113829276
Item #113829276
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 10/14 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25239-10 | 113829267
Item #113829267
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 87 items
Show all