Skip to content Skip to navigation menu

HANSEN 5100 & 5600 SERIES QUICK DISCONNECT COUPLINGS


Hansen couplings feature strong flow rates and high pressure ratings, making them an industry leader for quick disconnects. Each series represents the most common hydraulic coupling applications and meet ISO industry standards, allowing for easy interchange from lesser performing brands.


Not sure which series of Hansen Coupling is right for you?

Check out the Comparison Table below:

Series HK
(ISO B)
5600
(ISO A)
FF / MLFF
(ISO 16028)
5100
(Wing Style)
Application Hydraulic Hydraulic Hydraulic Hydraulic
Sizes -2, -4, -6, -8, -12, -16 -4, -6, -10, -12, 16 -4, -6, -8, -10, -12, -16,
-20, -24, -32
-4, -6, -8, -10, -12, -16,
-20, -24
Material Steel, Brass, 303 SS, 316 SS Steel, 316 SS Steel, 316 SS Brass
Connection Type Female NPTF,
FSAE
Female NPT,
FSAE
Female NPT,
FSAE, ORB
Female NPT
Commercial Features Industry leading pressure and flow performance Up to 60% higher flow performance among leading competitors.
Industry leading warranty
provided by Danfoss.
Industry leading pressure and flow performance. Higher flow
means less fuel consumption, saving energy costs.
Industry leading flow performance
drives greater efficiency of work output

 

5100 Series

Features:
  • Low air inclusion during connection maintains system performance
  • Tubular valve construction for virtually no fluid loss during disconnection
  • Available with wing or hex nut configurations
  • Connect against pressure capability allows connecting of halves even when pressurized up to 500 psi
Common Applications:
  • ✓ Hydraulic & fluid transfer
  • ✓ On-highway hydraulic wet lines
  • ✓ Dump & refuse vehicles
  • ✓ Bulk liquid transfer

5600 Series

Features:
  • Meets dimensional requirements to ISO standard 7241-1 Series A
  • Self-sealing poppet valve provides excellent high & low pressure sealing
  • Streamlined valving provides minimum pressure drop
Common Applications:
  • ✓ Hydraulic fluid transfer
  • ✓ Construction equipment
  • ✓ Agricultural equipment
  • ✓ Dump - snowplow & maintenance vehicles
  • ✓ In-plant manufacturing

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.