Skip to content Skip to navigation menu

HANSEN FLAT FACE (FF) SERIES QUICK DISCONNECT COUPLINGS


Hansen couplings feature strong flow rates and high pressure ratings, making them an industry leader for quick disconnects. Each series represents the most common hydraulic coupling applications and meet ISO industry standards, allowing for easy interchange from lesser performing brands.

Features:
  • Meets or exceeds the ISO 16028 standard
  • Push-to-connect
  • Standard sleeve lock prevents accidental disconnection
  • Guardian SealTM plating: provides up to 1000 hours of corrosion resistance; nickle free; solvent free; meets global RoHS - ELV - REACH requirements
Common Applications:
  • ✓ Hydraulic & fluid transfer
  • ✓ Construction equipment
  • ✓ Agricultural equipment
  • ✓ Utility vehicles on-highway vehicles
  • ✓ Stationary in-plan hydraulics & fluid transfer

Not sure which series of Hansen Coupling is right for you?

Check out the Comparison Table below:

Series HK
(ISO B)
5600
(ISO A)
FF / MLFF
(ISO 16028)
5100
(Wing Style)
Application Hydraulic Hydraulic Hydraulic Hydraulic
Sizes -2, -4, -6, -8, -12, -16 -4, -6, -10, -12, 16 -4, -6, -8, -10, -12, -16,
-20, -24, -32
-4, -6, -8, -10, -12, -16,
-20, -24
Material Steel, Brass, 303 SS, 316 SS Steel, 316 SS Steel, 316 SS Brass
Connection Type Female NPTF,
FSAE
Female NPT,
FSAE
Female NPT,
FSAE, ORB
Female NPT
Commercial Features Industry leading pressure and flow performance Up to 60% higher flow performance among leading competitors.
Industry leading warranty
provided by Danfoss.
Industry leading pressure and flow performance. Higher flow
means less fuel consumption, saving energy costs.
Industry leading flow performance
drives greater efficiency of work output

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.