Skip to content Skip to navigation menu

HANSEN HK SERIES QUICK DISCONNECT COUPLINGS


Hansen couplings feature strong flow rates and high pressure ratings, making them an industry leader for quick disconnects. Each series represents the most common hydraulic coupling applications and meet ISO industry standards, allowing for easy interchange from lesser performing brands.

Features:
  • Meets dimensional requirements to ISO standard 7241-1 Series B
  • The coupling that sets the industry standard
  • Rated for full vacuum sizes 1/8" - 3/4"
  • Self-sealing poppet valve design provides excellent high & low pressure sealing
  • Seal options available in PTFE - Neoprene - FKM - EPDM - Kalrez®
Best Industries:
  • ✓ Agriculture
  • ✓ Hydraulic tool
  • ✓ General Industry
  • ✓ Construction
  • ✓ Fluid Transfer
  • ✓ Transportation
  • ✓ Military
  • ✓ Law Enforcement / Rescue
  • ✓ Chemical
  • ✓ Oil & Gas
  • ✓ Consumer Products. ✓ HVAC
  • ✓ Food & Beverage
  • ✓ Trucks
  • ✓ Medical

Not sure which series of Hansen Coupling is right for you?

Check out the Comparison Table below:

Series HK
(ISO B)
5600
(ISO A)
FF / MLFF
(ISO 16028)
5100
(Wing Style)
Application Hydraulic Hydraulic Hydraulic Hydraulic
Sizes -2, -4, -6, -8, -12, -16 -4, -6, -10, -12, 16 -4, -6, -8, -10, -12, -16,
-20, -24, -32
-4, -6, -8, -10, -12, -16,
-20, -24
Material Steel, Brass, 303 SS, 316 SS Steel, 316 SS Steel, 316 SS Brass
Connection Type Female NPTF,
FSAE
Female NPT,
FSAE
Female NPT,
FSAE, ORB
Female NPT
Commercial Features Industry leading pressure and flow performance Up to 60% higher flow performance among leading competitors.
Industry leading warranty
provided by Danfoss.
Industry leading pressure and flow performance. Higher flow
means less fuel consumption, saving energy costs.
Industry leading flow performance
drives greater efficiency of work output

 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.