Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
86%
Output Torque
1199 lb-in
Output Shaft Projection
Hollow Output
Output Speed
70 rpm
Media Mapping Style
HF
Media Mapping Hollow Bore
P23
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance
2.375 in
Base Mounting Attachment
No Base
Series
700
Motor Frame Size
B556C
Style
Right Angle
Material
Cast Iron, Standard Paint
Center Distance Code
724
Output Bore Shaft Dia.
1.438 in
Input Motor HP
1.50
Fan Cooled
No
Reduction Type
Single
Media Mapping Output
H
Output Shaft
Hollow
Input Power Rating
1.55 hp, 1.156 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
25:1
Standard
AGMA Service Class I
Weight
31.1 LB
EAN or UPC
781711470404
We're here for you
with Service Centers across the country - We have your back