PRECISION & RELIABILITY MEET EASY MOUNTING & MAINTENANCE WITH IKO CAM FOLLOWERS
Cam followers convert rotary motion to linear motion in various machines. They are a guide mechanism that makes rolling contact to the cam lobe profile and transfers a prescribed motion to the component that needs to move on a linear axis. Typical applications include machine tools, industrial robots, conveyors, pallet changers, packaging machinery, electronic parts production, office automation equipment and sewing machines.
When properly installed, a cam follower will distribute loads evenly without deflections and misalignment. Many cam followers incorporate a stud and a rotating outer ring, while others mount to the mating part via a through hole. Standard cam followers typically offer a broad range of stud diameters to suit a wide variety of applications. They traditionally include a hex fitting on the outside of the bearing for tightening into place:
Many cam followers come in stainless steel versions that provide excellent corrosion resistance for equipment prone to washdowns.
Because equipment used in space and vacuums most likely cannot be accessed for maintenance, and lubricating greases can outgas and contaminate sensitive components, Applied® recommends a more suitable grease.
In many applications, an effective seal will keep foreign substances out, prevent grease from leaking and protect against several conditions that can lead to premature failure, like thrust loads. One such seal, IKO’s ThrustDisk Seals™, has a synthetic resin disk that sits between the shoulders of the outer ring, stud head and side plate to handle axial loads caused by mounting errors, preventing friction and abrasion inside the bearing while providing exceptional wear and heat resistance.
Selecting Your Next Cam Follower
When it’s time to select a cam follower or replace your existing one, IKO has you covered with a comprehensive lineup of products that fit a wide range of industrial applications such as robotics, electronic parts production and office automation equipment.
The line includes:
• Standard cam followers in a basic style to suit many applications.
• C-Lube maintenance-free designs.
• Solid eccentric stud types for easy positioning in the radial direction with no change of mounting hole size.
• Eccentric cam followers for easy positioning in the radial direction.
• Centralized lubrication cam followers with one or two piped threaded holes in the stud to accept centralized oil supply piping.
• All-purpose and heavy-duty styles, plus easy-to-mount units.
IKO cam followers feature exceptional rigidity, high load capacity, easy mounting and excellent rotational performance thanks to an optimized design for outer ring revolution.
IKO also offers two unique technologies as highlighted above: ThrustDisk™ and ThrustDisk Seals™; a synthetic resin thrust washer that handles axial loads with exceptional wear and heat resistance — and C-Lube options, either built-in or as an attachment that provides long-lasting, maintenance-free operation.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.