- 3/8" TRUFLATE NIPPLE, 3/8" BARB 420
| Material | Steel |
| Interchange | Automotive Interchange |
| Connection | Hose Barb |
| O.D. [Max] | 0.75 in, 19.1 mm |
| Size | 3/8 in |
| Series | DQC J-Series |
| Length | 2.18 in, 55.4 mm |
| Pressure Rating | See Product Details |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

