| Socket Drive Size | 1/2 in |
| Family Name | Flex Socket Adapters |
| Overall Length | 2 3/4 in |
| Male Size | 1/2 in |
| No. of Pieces | 1 |
| Weight | 0.32 LB |
| EAN or UPC | 662679111601 |
| Socket Drive Size | 1/2 in |
| Family Name | Flex Socket Adapters |
| Overall Length | 2 3/4 in |
| Male Size | 1/2 in |
| No. of Pieces | 1 |
| Weight | 0.32 LB |
| EAN or UPC | 662679111601 |