- 1 gal Kit
- Gray Color
- 5 min Working Time
- 24 hr Cure Speed Time
description
- LOCTITE® PC 9410™ is a grey, 2-part, rapid setting, liquid magnesium phosphate-based concrete repair and grouting system that outperforms conventional concrete repairs. This product is typically used wherever concrete is used in the construction and roads industries. LOCTITE PC 9410 is typically used in applications with an operating range of -58° to 2012°F (-50°C to 1100°C).
applications
- Bonds to concrete, wood, glass, steel and other construction materials
features
- This repair system can be applied at virtually any temperature without shrinkage
- Is freeze/thaw and de-icing salt resistant
- Bonds to new and old concrete as well as most construction materials including wood and steel
- Its operating range is -50 °C to +1,100 °C
compliances
- Agriculture Canada approved
- CFIA approved
| Container Type | Kit |
| Cure Speed Time | 24 h |
| Working Time [Min] | 5.000 min |
| Functional Cure | 24 h |
| Container Size | 1 gal |
| Temperature Range [Max] | 2000 °F |
| Color | Gray |
| Weight | 13.76 LB |
| EAN or UPC | 79340955516 |

