Skip to content Skip to navigation menu

TRADITIONAL FASTENING METHODS LEAVE GAPS. LOCTITE® THREADLOCKERS FILL THEM.


Mechanical locking devices such as split washers, nylon nuts and flat washers were invented to solve the common problem of loosening that happens in most threaded assemblies. The reality is that they do not maintain clamp load as assemblies “locked” with these devices often loosen under vibration, thermal expansion and/or improper torque. LOCTITE® branded threadlockers bond the thread roots and fill in all the gaps, eliminating side-to-side movement and increase the reliability of threaded assemblies by preventing fastener loosening.

New! Pro Pump Dispenser


Less mess. Less waste. More precision.

The LOCTITE® Pro Pump Hand Held Dispenser provides clean, efficient, and repeatable dispensing of LOCTITE® Threadlockers. Turns a bottle of adhesive into a dispensing system: a single drop of adhesive is always ready with just a pull of the trigger.

• Utilizes patented progressive cavity pump technology
• No setup or assembly required
• Fits both 50 ml and 250 ml bottle
• Delivers an average of 30 mg of adhesive with a single pull of the trigger
• Multi-position nozzle in three different orientations

LOCTITE® SOLUTIONS TO MEET YOUR CHALLENGES

LOCTITE® threadlockers prevent corrosion / galling, provide excellent chemical and thermal resistance and make maintenance disassembly easier. Users can expect less downtime / complaints, greater efficiency and a safer work environment.

Available Adhesive Options

Available Types of Loctite® Anaerobic Adhesives:

  • Threadlockers
  • Thread Sealants
  • Retaining Components
  • Gasket Sealants

LOCTITE® Threadlocker Properties Chart

Download Pdf

Learn More About the Mechanics of a Threaded Fastener



DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.