Skip to content Skip to navigation menu
Loctite Pipe Repair Campaign_AdobeStock_456347187 700x400.png

Tweak Your Approach to Repair that Leak
with the LOCTITE® PC 5070 Pro Pipe Repair Kit


Leaking pipes caused by corrosion, erosion, freezing, or other defects can lead to serious problems such as emergency maintenance, production loss, and Health & Safety hazards. Replacing damaged pipes is costly and requires considerable downtime.

LOCTITE® PC 5070 Pro Pipe Repair Kit is a complete repair kit that contains all materials needed for reliable, long-lasting repairs of depressurized or under pressure cracks, pinholes and leaking threads on metal, plastic and composite pipes, joints, tees and couplings.

 

Each Kit Contains:

LOCTITE® PC 5070 PRO PIPE REPAIR KIT 2”

LOCTITE® PC 5070 PRO PIPE REPAIR KIT 4”

• Step-by-step instructions
• Sanding Cloth
• Alcohol Cleaning Wipe
• Protective Gloves
• LOCTITE® EA 3463™ Epoxy Putty
• Butyl Strip
• Pressure Sealing Tape (black rubber tape)
• LOCTITE® Advanced Pipe Repair Outer Wrap
• Compression Film

 

 


Features & Benefits:

Applications:

• Long lasting repairs on pipes, even while under pressure*
• No shutdown necessary
• Up to 2x coverage compared to other kits**
• Does not require special training or hot work
• Fast and easy to apply; cures in 30 minutes
• Seals up to 300 psi (20.6 bar) when fully cured
• NSF61 and BS6920 approved for potable water***

• Seals & reinforces elbows
• Castings
• Vessels
• Valves
• Joints & pipes
• Compatible with coolants, chemicals & potable water***

 

LOCTITE® PC 5070 PRO PIPE REPAIR KIT PREVENTS UNPLANNED DOWNTIME AT PAPER MILL

01_Loctite Pipe Repair Campaign_ 700x400.png

SITUATION:


A customer receives wastepaper shipments from Europe. After sorting, the paper undergoes a thorough cleaning process in a large drum washing machine with added water. Despite sorting, abrasive materials like glass and metal particles remained, posing a threat to the pipeline, especially at bends and weld seams. The customer sought to repair a damaged line quickly to prevent shutdown and revenue loss due to abrasion.

02_Loctite Pipe Repair Campaign_700x400.png

SOLUTION:


LOCTITE® PC 5070 Pro Pipe Repair Kit was the solution. A complete repair kit that contains all materials needed for reliable, long-lasting repairs of depressurized or under pressure cracks, pinholes and leaking threads on metal, plastic and composite pipes, joints, tees and couplings. It allowed for mobility around the pipes during fix, and resisted a consistent temperature of 80°C.

03_Loctite Pipe Repair Campaign_700x400.png

BENEFITS:


• Long lasting repairs on pipes, even while under pressure*

• No shutdown necessary

• Up to 2x coverage compared to other kits**

• Does not require special training or hot work

• Fast and easy to apply; cures in 30 minutes


*Up to 60 psi (4.1 bar)
** For Part No. 2985301 when compared to 2” x 6’ kit
*** When LOCTITE® EA 3463™ is used as the primary sealant


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.