Lubriplate’s New Style Aerosol Spray Cans With Secure Straw™ Dual Spray Nozzle
Introducing Lubriplate's new line of aerosols to make your job easier, more efficient, and more precise.
Offering these bold new features:
SECURE STRAW™ - Dual spray nozzle with permanently attached straw
ERGONOMIC DESIGN - Comfort trigger recessed to help prevent accidental discharge
DUAL POSITION SPRAY - Straw in up position for precision pin-point applications
GHS COMPLIANT LABELING - On back panel, insures compliance with OSHA requirements
SCANNABLE QR CODE - On side panel, for quick access to product information and SDS Safety Data Sheets
Pick the Lubriplate Aerosol that best fits your application:
Chain & Cable Fluid - Penetrating Oil
A superior, cleansing, non-gumming penetrating oil for wire rope, chains, cables and general lubrication. Prevents rust and corrosion.
Gear Shield Extra Heavy
This tough, tacky, extreme pressure lubricant was developed for the lubrication of open gears, slides, pins and other applications where an adhesive lubricant is needed. It is also excellent for fifth wheel applications.
Spray Lube ‘A’ - White Lithium Grease
A super multi-purpose, white lithium-based grease of medium density. Sprays like a fluid, congeals to a grease. Excellent for latches, locks, hinges, tools, battery terminals and other hardware.
Metal Working Fluid
A specially developed product designed for metalworking operations. Excellent for drilling, tapping, cutting and grinding.
X-357 Extreme Pressure Lubricant
An extreme pressure lubricant that penetrates and adheres. Water resistant and unaffected by temperature extremes. For use on pintle hooks, slide axles, open gears, fifth wheels and more. Contains moly-disulfide.
Marine & Auto Guard
A multi-purpose penetrating oil. An excellent “wet start” product. Spray on wet plug wires and distributor cap. Provides excellent moisture displacement properties. Prevents rust and corrosion. Excellent fogging oil.
Biodegradable Penetrating Oil
An eco-friendly, bio-based, biodegradable (Pw1), lubricating oil for general lubrication. Provides a long lasting protective film that prevents friction, wear, rust and corrosion.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.