Eco-Friendly Lubricants with the Power to Protect Your Machinery, & the Environment
Lubriplate’s environmentally responsible lubricants have been formulated to help reduce their impact on our environment without sacrificing lubricant performance. Their use can also help you comply with the ever increasing environmental regulations for equipment operating in environmentally sensitive areas.
ZF SERIES HYDRAULIC OILS
• Heavy-Duty, Zinc-Free, Extended Life, Hydraulic Fluids
• ECO-Friendly - Low Toxicity (Passes LC-50)
• Provides long service life and extended fluid change intervals
SYNCOOL & SYNCOOL FG AIR COMPRESSOR FLUIDS
• 100% Synthetic, High Performance Polyglycol/Ester-Based, AC Fluid
• Readily Biodegradable (Pw1)-(ASTM D-5864) >70% Biodegradation
• SYNCOOL FG is NSF H1 Registered, NSF/ISO 21469 Certified, Food Grade
BIODEGRADABLE PENETRATING OIL
• USDA Certified 90% Bio-Based, Multi-Purpose, Spray Lubricant
• Readily Biodegradable (Pw1)-(ASTM D-5864) >70% Biodegradation
• Displaces Moisture, Prevents Friction, Wear, Rust and Corrosion
MARINE SAFE SERIES HYDRAULIC OILS
• Inherently Biodegradable and Environmentally Safe
• Low Toxicity - Meets EPA and Fish and Wildlife requirements (LC-50)
• Non-Toxic to Aquatic Life
SYNXTREME AC SERIES COMPRESSOR FLUIDS
• 100% Synthetic, High Performance, Polyolester (POE)-Based AC Fluids
• Readily Biodegradable (Pw1)-(ASTM D-5864) >70% Biodegradation
• Provides Extended Drain Intervals up to 10,000 Hours
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.