Skip to content Skip to navigation menu

Designed to Meet the High Temperature Demands of Your Industry


At Applied®, we realize how important it is to keep your industrial equipment on track. Lubriplate lubricants are formulated to keep your industrial applications running smoothly, and efficiently. Lubriplate high performance NSF H1 registered food grade lubricants are not only made to keep your food and beverage industrial applications up and functioning, but they also help reduce wear and most importantly, meet all FDA regulations.

Features:
  • High-Performance - 100% Synthetic
  • Polyolester (POE)-Based
  • Factory mutual approved fire resistant hydraulic fluid
  • High flash point for superior fire protection
  • Shear stability and High Viscosity Index
  • Provides superior anti-wear performance
Compliances:
  • ✓ NSF H1 Registered - Registration Number: 153704 - This product complies with CFR 21 section 178.3570 for applications with incidental food contact
  • ✓ NSF ISO 21469 Certified Food Machinery Grade
  • ✓ Halal Certified and Kosher Approved
  • ✓ ECO-Friendly - Readily Biodegradable (OECD 301F).

MORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0331-002:

Features:
  • High temperature capability (Up to 550˚F / 288˚C)
  • Chemically inert - Unaffected by strong acids and bases and is not attacked by solvents including fuels
  • Effective for oxygen service applications
  • Fortified with an anti-rust anti-corrosion inhibitor
  • Excellent thermoxidative and hydrolytic stability
Compliances:
  • ✓ NSF H1 registered food machinery grade - Provides safe non-toxic lubrication - NSF H1 Registration Number: 153949 - For food machinery applications with incidental food contact

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.