L0231-098: FGL-1 – 14.5 oz cartridge
Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 registered greases to replace non-food grade greases. Fortified with anti-wear, anti-rust and anti-corrosion additives.
Learn MoreMore reasons you should switch to Lubriplate L0231-098:
Features:
- Shear stability
- Water resistant
- Anti-wear
- Resists rust and oxidation
- Resistant to caustic washdown
- Certified OU Kosher Pareve
- HALAL registered
Applications / Compliances:
- ✓ Food processing
- ✓ Beverage industry
- ✓ NSF H1 registered
- ✓ Meets FDA regulation 21 CFR 178.3570
- ✓ Meets food and beverage industry demands for replacing H2 greases
L0236-098: Pure Tac – 14.5 oz cartridge
Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 registered greases to replace non-food grade greases. Fortified with anti-wear, anti-rust and anti-corrosion additives.
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0236-098:
Features:
- Tacky
- Adhesives
- Water resistant
- Resists chemically treated water – heat – steam
- Certified OU Kosher Pareve
- HALAL registered
Applications / Compliances:
- ✓ Moving and sliding parts
- ✓ Open gears
- ✓ Hydrostatic cooker chains
- ✓ NSF H1 registered
- ✓ Meets FDA regulation 21 CFR 178.3570
L0331-002: Synxtreme HT MAX Grease – 28 oz cartridge
Perfluoropolyether PFPE-Based Grease that is used for high-temperature applications and applications where chemical inertness and solvent resistance is required
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0331-002:
Features:
- High temperature capability (Up to 550˚F / 288˚C)
- Chemically inert - Unaffected by strong acids and bases and is not attacked by solvents including fuels
- Effective for oxygen service applications
- Fortified with an anti-rust anti-corrosion inhibitor
- Excellent thermoxidative and hydrolytic stability
Compliances:
- ✓ NSF H1 registered food machinery grade - Provides safe non-toxic lubrication - NSF H1 Registration Number: 153949 - For food machinery applications with incidental food contact
L0909-062: Seamer Oil FG-150 – 55 gallon drum
High performance, USP mineral oil-based, NSF H1, food grade seamer oils are specifically designed to lubricate can seaming machines with once-through oil systems as well as those that utilize oil recirculating/filtration systems
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0909-062:
Features:
- Seamer machine oil
- 55 gal drum
- 99 viscosity index
- USP mineral oil base
- Recommended for Angelus Seamers: 61H – 120L – 121L – 140S – 180S
Applications / Compliances:
- ✓ Food processing industry – such as: water – steam – caustic solutions washdowns
- ✓ Used on seaming machines
- ✓ NSF H1 registered food grade USP mineral oil fluid for can seamers and closers
L0957-062: SSO FG-150 – 55 gallon drum
NSF H1 registered PAO synthetic fluid for oil recirculating systems on high speed/high can closing can seamers and closers
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0957-062:
Features:
- Synthetic lubricant
- 55 gal drum
- 515 °F flash point
- 150 ISO grade
Applications / Compliances:
- ✓ NSF H1 registered PAO synthetic fluid for oil recirculating systems on high speed/high can closing can seamers and closers
L1024-062: SYNXTREME FR H1-46 – 55 gallon drum
NSF H1 registered food grade Factory Mutual approved fire resistant hydraulic fluid
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L1024-062:
Features:
- Synthetic polyolester (POE) base
- 593 °F flash point
- Factory mutual approved fire resistant hydraulic fluid
- Provides superior anti-wear performance
- Kosher approved
- HALAL certified
Applications / Compliances:
- ✓ NSF H1 registered and NSF ISO 21469 certified food machinery grade
- ✓ Eco-friendly – readily biodegradable (OECD 301F)
L0963-060: SYNCOOL FG – 5 gallon pail
NSF H1 registered food grade PGE type synthetic fluid for air compressors requiring ISO-46 PGE fluid
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0963-060:
Features:
- Biodegradable
- Excellent thermal and oxidation stability
- Non-carbonizing which eliminates harmful deposits
- High viscosity indexes
- Excellent lubricity qualities – very low coefficients of friction and superior heat transfer characteristics resulting in lower operating temperatures and energy savings
Applications / Compliances:
- ✓ Compressors with discharge air temperatures ranging from 210 °F to 240 °F
L0723-063: General Purpose Food Grade Silicone Fluid – 9.5 oz aerosol
A high yield silicone 9.5 oz aerosol that provides an odorless – colorless – stainless protective coating, NSF H1 registered food grade silicone fluid for chains, cables and belts
Learn MoreMORE REASONS YOU SHOULD SWITCH TO LUBRIPLATE L0723-063:
Features:
- Lubricates and protects most metal-to-nonmetal applications
- Dry film eliminates binding and sticking
- Double treatment of silicone
- High concentration of silicone – 20%
- Certified OU Kosher Pareve
- HALAL registered
Applications / Compliances:
- ✓ For food processing and handling applications
- ✓ USDA H2
- ✓ FDA 21 CFR 178.3570
- ✓ NSF H1 registered