Skip to content Skip to navigation menu
Landing Page Hero_Lubriplate Syn_700x400.png

LUBRIPLATE SYNFLUSH


LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. It is compatible with petroleum/mineral oils as well as all LUBRIPLATE Synthetic Compressor Fluids and most other synthetic fluids. Contact us for compatibility verification.

Applications:
LUBRIPLATE SYNFLUSH is also designed for flushing compressors converting from petroleum/mineral oil to synthetic fluids. The flushing procedure removes the remaining petroleum oil that is unable to be removed by draining alone as well as cleaning the compressor prior to introducing the new synthetic fluid. LUBRIPLATE SYNFLUSH can also be used to clean hydraulic systems, gearboxes and reducers, FRL’s (Airline Oilers) and close looped circulating oil systems. LUBRIPLATE SYNFLUSH is not intended for automotive/diesel applications such as cleaning fuel injectors or crankcases.

Advantages:
• Removes varnish and carbon deposits, which greatly improves compressor efficiency and life expectancy
• Compatible with petroleum base oils as well as all LUBRIPLATE Synthetic Compressor Fluids
• Can be used in its pure form in all types of air compressors up to 500 hours
• Contains no hazardous chemicals
• Offers excellent thermal and oxidative stability
• Provides excellent solubility, solvency, and cleaning capabilities 

 

06_Category_Lubriplate Syn_271x271.png

LUBRIPLATE SYNFLUSH FG


LUBRIPLATE Synflush FG is a unique, modern technology product designed to clean systems where a switch from an H-2 lubricant to an NSF International H-1 Registered lubricant or a switch from a Mineral Oil or Polyalphaolefin based lubricant to an NSF International H-1 Registered Polyalkylene Glycol (PAG) based lubricant is required.

Applications:
LUBRIPLATE Synflush FG is compatible with Synthetic Polyalphaolefin, Polyolesters, Di-esters, Polyalkylene Glycols (PAG’s) as well as mineral based fluids; therefore, it may be used when switching from many types of fluids without leaving behind incompatible residue.

Recommendations:
Prior to using LUBRIPLATE Synflush FG, it is highly recommended, although not necessary, that a 4-ounce sample from the unit in question be submitted so that baseline testing may be performed. These test results will help to determine the effectiveness of the flushing procedures with subsequent oil samples.

Cleaning internal surfaces of gear box, air compressor, blower, hydraulic systems during normal machine operation. LUBRIPLATE Synflush FG can be added to any machine oil reservoir containing mineral oil or PAO synthetic hydrocarbon fluid 10-30% concentrations will give the existing fluid cleaning ability and gradually dissolve varnish/gum deposits. If equipped with oil filtration, filters should be monitored and changed as required. Typical cleaning time is 48 to 96 hours. There are many ways to use this product to clean all types of internal machine systems. Please contact LUBRIPLATE for assistance. Limit concentration to 10% for internally painted gear boxes.

          5 Gallon Pail
                    55 Gallon Drum

 

08_Category_Lubriplate Syn_271x271.png

LUBRIPLATE POWER HAMMER & CHISEL GREASE


This heavy-duty, extreme pressure type, aluminum complex grease with moly, copper and graphite, is made for use on most types of heavy-duty power hammers.

Advantages:
Greatly extends shaft and bushing life

 

          120 lb. Quarter, Drum


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.