Skip to content Skip to navigation menu

Conveyor Components: Pulleys & Idlers


Whether you are moving light or concrete bulk materials, Martin offers a complete line of heavy duty conveyor pulleys and idlers to meet your conveyor component needs. From impact and troughing idlers to drum and wing pulleys, each material handling component is designed and manufactured to deliver the most optimal performance and ability to withstand even the harshest of environments - all brought to you by Applied®.

Why Martin Conveyor Components?

Pulleys, idlers, conveyor bushings and associated parts to meet your specification needs:

Available Options

Part Specifications

Pulleys: DRUM & WING PULLEYS ENGINEERING CLASS PULLEYS
  • Types: Machined - Standard Duty - Mine Duty - Quarry Duty
  • Extensive inventories stocked nationwide
  • Made-to-order pulleys in days - not weeks
  • Drum Pulleys
    - Wing Pulleys
    - Clean Flight® Wing Pulleys
    - Engineered Class Pulleys
  • Shafting
    - Take-Up Frames
    - Bushings
    - Lagging
    - Complete Assemblies Available
Idlers: CEMA C, D, E IDLERS TROUGHING & IMPACT IDLERS SELF-ALIGNER & RETURN IDLERS
  • ✓ Idlers are maintenance-free. ✓ Martin idlers use sealed-for-life ball bearings that allows for trouble-free life in the harshest applications
  • ✓ Low rolling resistance that allows for the lowest total operating cost
  • ✓ Manufactured for low roll runout (TIR) rotational torque and axial bearing TIR
  • ✓ Offered in a wide range of belt widths from 18" to 96"
  • ✓ 9 gauge tubing for CEMA C & D
  • ✓ 7 gauge tubing for CEMA E
  • ✓ Other steel gauges available

Example System Diagram:


Martin Conveyor Pulley Nomenclature

Download Pdf

Martin Conveyor Idler Nomenclature

Download Pdf

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.